MC Cable, Aluminum Flex, 12/3 (BRN/ORA/GRY) w/Grnd, Stranded, 1000'

Item #: 0227740

Cat #: 123MCAGBRGYORX1000

UPC: 077680356130

$ 2.10 FT
Company wide:
0 in stock
Documents & Guides
MC, Aluminum Armor, 12/3 (Brown/Orange/Gray) w/Ground, Stranded, 1000 Foot Reel

Overview

MC, Aluminum Armor, 12/3 (Brown/Orange/Gray) w/Ground, Stranded, 1000 Foot Reel

MC TUFF Type MC Cable, Traditional Lightweight, With Ground And Neutral, 3 Conductors, 12 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.53 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 408Y/277V: Brown, Orange, Gray, Green, 1000 FT Coil, Weight: 186 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified

Also known as: 077680356130, 123MCAGBRGYORX1000

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Conductors: 3
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600