MC Cable, Aluminum Flex, 12/2 (ORN/GRY) w/Ground, Stranded, 250'

Item #: 0227732

Cat #: 122MCAGSTRGYORX250

UPC: 077680351968

$ 1.37 FT
Company wide:
3,250 in stock
MC Cable, Aluminum Flex, (2) 12 AWG Stranded Copper (Orange/Gray) w/Ground (Green), 250 Foot Coil

Overview

MC Cable, Aluminum Flex, (2) 12 AWG Stranded Copper (Orange/Gray) w/Ground (Green), 250 Foot Coil

MC (Metal-Clad) cable is a type of armored electrical cable protected by a flexible, interlocking metal sheath (usually aluminum or steel) that houses insulated conductors. It is widely used in commercial and industrial construction for branch circuits, feeders, and service applications because it provides superior mechanical protection and flexibility without requiring separate conduit.

Also known as: 077680351968, 122MCAGSTRGYORX250

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Color: Orange/Gray
Stranding: Stranded
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Color: Orange/Gray
Conductors: 2
Material: Copper
Volts AC: 600
Stranding: Stranded