MC Cable, Aluminum Flex, 12/2 (BRN/GRY) w/Ground, Stranded, 1000'

Item #: 0227730

Cat #: 122MCAGSTRBRGY1000

UPC:

Company wide:
0 in stock
Documents & Guides
MC Cable, Aluminum Flex, (2) 12 AWG Stranded Copper w/Ground, Brown & Gray, 1000 Foot Reel

Overview

MC Cable, Aluminum Flex, (2) 12 AWG Stranded Copper w/Ground, Brown & Gray, 1000 Foot Reel
Also known as: 122MCAGSTRBRGY1000

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600