MC Cable, Aluminum Flex, 12/2 (BLU/WHT) w/Ground, Stranded, 250'

Item #: 0227729

Cat #: 122MCAGSTRBUWHX250

UPC:

Company wide:
0 in stock
Documents & Guides
MC Cable, Aluminum Flex, (2) 12 AWG Stranded Copper w/Ground, Blue & White, 250 Foot Coil

Overview

MC Cable, Aluminum Flex, (2) 12 AWG Stranded Copper w/Ground, Blue & White, 250 Foot Coil
Also known as: 122MCAGSTRBUWHX250

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600