12/2 w/Ground, MC, Aluminum Armor, Solid

Item #: 0227726

Cat #: 122MCAGBROGRAX250

UPC:

Company wide:
0 in stock
Documents & Guides
12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (277 Volt): Brown, Gray, Green. O.D.: .489"

Overview

12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (277 Volt): Brown, Gray, Green. O.D.: .489"
Also known as: 122MCAGBROGRAX250

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600