MC Cable, Aluminum Flex, 10/4 w/Ground, Stranded, 250'

Item #: 0227725

Cat #: 104MCAGSTRX250

UPC:

Company wide:
0 in stock
Documents & Guides
Armored Cable - Aluminum, Type MC, 10 AWG, 4 Conductor, Stranded, Copper, 10 AWG (solid green) Ground, 250 Foot Coil, Black, White, Red, Blue Conductors

Overview

Armored Cable - Aluminum, Type MC, 10 AWG, 4 Conductor, Stranded, Copper, 10 AWG (solid green) Ground, 250 Foot Coil, Black, White, Red, Blue Conductors
Also known as: 104MCAGSTRX250

Specifications

Gauge: 10 AWG
Length: 250 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Stranded
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded
Length: 250 ft
Jacket: Aluminum
Conductors: 4