MC Cable, Aluminum Flex, 10/4 (BRN/ORA/GRY/YEL) w/Grnd, Stranded, 250'

Item #: 0227723

Cat #: 104MCAGSTRBGOYX250

UPC:

Company wide:
0 in stock
Documents & Guides
MC, Aluminum Armor, 10/4 (BRN/ORA/GRY/YEL) w/Ground, Stranded, 250 Foot Coil

Overview

MC, Aluminum Armor, 10/4 (BRN/ORA/GRY/YEL) w/Ground, Stranded, 250 Foot Coil
Also known as: 104MCAGSTRBGOYX250

Specifications

Gauge: 10 AWG
Length: 250 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Stranded
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded
Length: 250 ft
Jacket: Aluminum
Conductors: 4