MC, Aluminum Armor, 10/4 (BRN/ORA/GRY/YEL) w/Ground, Solid, 1000'

Item #: 0227722

Cat #: 104MCAGBGOYX1000

UPC: 077680374745

$ 5.13 FT
Company wide:
3,000 in stock
Documents & Guides
MC, Aluminum Armor, 10/4 (BRN/ORA/GRY/YEL) w/Ground, Solid, 1000 foot reel

Overview

MC, Aluminum Armor, 10/4 (BRN/ORA/GRY/YEL) w/Ground, Solid, 1000 foot reel
Also known as: 077680374745, 104MCAGBGOYX1000

Specifications

Gauge: 10 AWG
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 1000 ft
Jacket: Aluminum
Conductors: 4