10/3 w/Ground, MC, Aluminum Armor, Stranded 250 ft reels

Item #: 0227721

Cat #: 103MCAGSTRX250

UPC:

Company wide:
0 in stock
Documents & Guides
10/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 250 ft reel. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .600"

Overview

10/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 250 ft reel. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .600"
Also known as: 103MCAGSTRX250

Specifications

Gauge: 10 AWG
Length: 250 ft
Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Gauge: 10 AWG
Conductors: 3
Jacket: Aluminum
Stranding: Stranded
Length: 250 ft
Material: Copper
Volts AC: 600