MC Cable, Aluminum Flex, 10/3 (BRN/ORA/GRY) w/Grnd, Stranded, 250'

Item #: 0227720

Cat #: 103MCAGSTRBGOX250

UPC:

Company wide:
0 in stock
Documents & Guides
MC, Aluminum Armor, 10/3 (BRN/ORA/GRY) w/Ground, Stranded, 250 foot coil

Overview

MC, Aluminum Armor, 10/3 (BRN/ORA/GRY) w/Ground, Stranded, 250 foot coil
Also known as: 103MCAGSTRBGOX250

Specifications

Gauge: 10 AWG
Length: 250 ft
Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Gauge: 10 AWG
Conductors: 3
Jacket: Aluminum
Stranding: Stranded
Length: 250 ft
Material: Copper
Volts AC: 600