10/3 w/Ground, MC, Aluminum Armor, Solid, 1000'

Item #: 0227715

Cat #: 103MCAGBRGYORX1000

UPC:

Company wide:
0 in stock
Documents & Guides
10/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 Foot Reel. Wire Colors (277 Volt): Brown, Orange, Gray, Green. O.D.: .600"

Overview

10/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 Foot Reel. Wire Colors (277 Volt): Brown, Orange, Gray, Green. O.D.: .600"
Also known as: 103MCAGBRGYORX1000

Specifications

Gauge: 10 AWG
Conductors: 3
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Gauge: 10 AWG
Length: 1000 ft
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600