MCAL102STRGRYORNWG1000RL

Item #: 0227713

Cat #: 102MCAGSTRGYOR1000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
BX MCAL102STRGRYORNWG1000RL

Overview

BX MCAL102STRGRYORNWG1000RL
Also known as: 102MCAGSTRGYOR1000

Specifications

Gauge: 10 AWG
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Gauge: 10 AWG
Length: 1000 ft
Jacket: Aluminum
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600