BX ACHCFSTL122SOLORN250CL 12/2 HCF

Item #: 0227710

Cat #: 122ACSHCFORAX250

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
BX ACHCFSTL122SOLORN250CL 12/2 HCF STEEL SOLID ORN 250FT COIL

Overview

BX ACHCFSTL122SOLORN250CL 12/2 HCF STEEL SOLID ORN 250FT COIL
Also known as: 122ACSHCFORAX250

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Volts AC: 600