Armored Health Care Facilities Cable, 12/4 SOL, Aluminum Flex, 250'

Item #: 0227708

Cat #: 124ACAGHCFBGOYX250

UPC:

Company wide:
0 in stock
Documents & Guides
Armored Health Care Facilities Cable, 12/4 Solid, Aluminum Flex, 250', Brown/Gray/Orange/Yellow

Overview

Armored Health Care Facilities Cable, 12/4 Solid, Aluminum Flex, 250', Brown/Gray/Orange/Yellow
Also known as: 124ACAGHCFBGOYX250

Specifications

Length: 250 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12 AWG
Jacket: Aluminum
Conductors: 4