ACHCFAL122SOLREDWHT250CL

Item #: 0227705

Cat #: 122ACAHCFRDWHX250

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
BX ACHCFAL122SOLREDWHT250CL

Overview

BX ACHCFAL122SOLREDWHT250CL
Also known as: 122ACAHCFRDWHX250

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600