BX ACHCFAL102SOL250CLRED/WHT

Item #: 0227701

Cat #: 102ACAHCFRDWHX250

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
BX ACHCFAL102SOL250CLRED/WHT HCF-AC-ALUM-10/2-SOL-RED/WHITE

Overview

BX ACHCFAL102SOL250CLRED/WHT HCF-AC-ALUM-10/2-SOL-RED/WHITE
Also known as: 102ACAHCFRDWHX250

Specifications

Gauge: 10 AWG
Length: 250 ft
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Gauge: 10 AWG
Conductors: 2
Jacket: Aluminum
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600