Aluminum Armored Cable, 12/2, Solid, 250' Coil

Item #: 0227700

Cat #: 122ACAX250

UPC:

Company wide:
0 in stock
Documents & Guides
Aluminum Armored Cable, 12/2, Solid, 250' Coil

Overview

Aluminum Armored Cable, 12/2, Solid, 250' Coil
Also known as: 122ACAX250

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600