PVC Coated MC, 12/3 Solid, Brown/Gray/Orange, Ground, 1000'

Item #: 0227699

Cat #: 123MCAGPBRGYOR1000

UPC:

Company wide:
0 in stock
Documents & Guides
PVC Coated MC, 12/3 Solid, Brown/Gray/Orange, Ground, 1000'

Overview

PVC Coated MC, 12/3 Solid, Brown/Gray/Orange, Ground, 1000'
Also known as: 123MCAGPBRGYOR1000

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Solid
Jacket: PVC Coated Aluminum
Conductors: 3
Gauge: 12 AWG
Color: Gray
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600
Jacket: PVC Coated Aluminum