LED Troffer, 1x4, 32 Watt, 3200 Lumen, 4000K, 120-277V

Item #: 0227698

Cat #: GRLD132A19156UN

UPC:

Company wide:
0 in stock
Documents & Guides
LED Troffer, 1x4, 32 Watt, 3200 Lumen, 4000K, 120-277 Volt, Dimmable

Overview

LED Troffer, 1x4, 32 Watt, 3200 Lumen, 4000K, 120-277 Volt, Dimmable
Also known as: GRLD132A19156UN, METGRLD132A19156UN

Specifications

Mounting: Recessed
Wattage: 32
Color Temperature: 4000 (Cool White)
Length: 4 ft
Lumens: 3200
Width: 1 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Lumens: 3200
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 32
Length: 4 ft
Width: 1 ft
Dimmable: Yes