3" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 100' Reel

Item #: 0227671

Cat #: 3LTULX100

UPC: 714118342845

$ 17.89 FT
Company wide:
0 in stock
Documents & Guides
3 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 100 Foot Reel

Overview

3 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 100 Foot Reel

A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.

Also known as: 714118342845, 3LTULX100

Specifications

Length: 100 ft
Diameter: 3 in
Jacket: PVC
Color: Gray
Material: Steel
Package Type: Reel
Type: Type UA
Length: 100 ft
Jacket: PVC
Material: Steel
Type: Type UA
Diameter: 3 in
Color: Gray
Package Type: Reel