1-1/4" Liquidtight Steel Flex, UL Listed, Type UA, Blue, 50' Coil

Item #: 0227669

Cat #: 114LTULBLUX50

UPC: 077680175281

$ 6.75 FT
Company wide:
0 in stock
Documents & Guides
1-1/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Blue, 50 Foot Coil, Integral Bonding Strip

Overview

1-1/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Blue, 50 Foot Coil, Integral Bonding Strip

A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.

Also known as: 077680175281, 114LTULBLUX50

Specifications

Diameter: 1 1/4 in
Color: Blue
Jacket: PVC
Length: 50 ft
Material: Steel
Package Type: Reel
Type: Type UA
Diameter: 1 1/4 in
Jacket: PVC
Material: Steel
Type: Type UA
Color: Blue
Length: 50 ft
Package Type: Reel