1" Liquidtight Steel Flex, UL Listed, Type UA, Yellow, 100' Coil

Item #: 0227665

Cat #: 1LTULYELX100

UPC:

$ 4.83 FT
Company wide:
0 in stock
Documents & Guides
1 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Yellow, 100 Foot Coil, Integral Bonding Strip

Overview

1 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Yellow, 100 Foot Coil, Integral Bonding Strip

A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.

Also known as: 1LTULYELX100

Specifications

Length: 100 ft
Diameter: 1 in
Material: Steel
Color: Yellow
Length: 100 ft
Material: Steel
Diameter: 1 in
Color: Yellow