3/4" Flexible Steel Conduit, 500' Reel

Item #: 0227664

Cat #: 34FSX500

UPC: 077680118783

$ 1.60 FT
Company wide:
0 in stock
Documents & Guides
3/4" Diameter, Reduced Wall Steel Conduit, Hot Dipped Zinc Galvanized Low Carbon Steel, 500 ft. Reel.

Overview

3/4" Diameter, Reduced Wall Steel Conduit, Hot Dipped Zinc Galvanized Low Carbon Steel, 500 ft. Reel.

Flexible metal raceway for electrical power, control and communication cables.

Also known as: 077680118783, 34FSX500

Specifications

Diameter: 3/4 in
Length: 500 ft
Material: Steel
Type: Reduced Wall
Diameter: 3/4 in
Material: Steel
Length: 500 ft
Type: Reduced Wall