2" Green EMT Conduit, 10' Length

Item #: 0227663

Cat #: 2EMTGREEN

UPC: 091111018251

$ 7.19 FT
Company wide:
0 in stock
Documents & Guides
2 Inch Green EMT Conduit, Steel, 10 Foot Length

Overview

2 Inch Green EMT Conduit, Steel, 10 Foot Length
Also known as: 091111018251, 2EMTGREEN

Specifications

Material: Steel
Length: 10 ft
Diameter: 2 in
Material: Steel
Diameter: 2 in
Length: 10 ft