1" Purple EMT Conduit, 10' Length

Item #: 0227658

Cat #: 1EMTPURPLE

UPC: 091111018725

$ 2.39 FT
Company wide:
0 in stock
Documents & Guides
1 Inch Purple EMT Conduit, Steel, 10 Foot Length

Overview

1 Inch Purple EMT Conduit, Steel, 10 Foot Length

The colors can separate fire alarm circuits from power wiring from data com cables, and eliminate the unnecessary labor of applying spray paints, powder coats, or tapes in the field.

Also known as: 091111018725, 1EMTPURPLE

Specifications

Diameter: 1 in
Material: Steel
Length: 10 ft
Diameter: 1 in
Length: 10 ft
Material: Steel