Liquidtight Connectors, 90°, 1", PVC Coated/Steel

Item #: 0227652

Cat #: PV1000LT10090

UPC: 847656073091

$ 260.60 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Connectors, 90°, Trade Size: 1 Inch, Material: PVC Coated/Steel

Overview

Liquidtight Connectors, 90°, Trade Size: 1 Inch, Material: PVC Coated/Steel
Also known as: 847656073091, PV1000LT10090, CLBPV1000LT10090

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel