Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Purple 25'

Item #: 0227645

Cat #: 576-145-025

UPC: 884815780650

$ 14.64 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Purple, Length: 25 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Purple, Length: 25 ft.
Also known as: 884815780650, 576-145-025, QUI576145025

Specifications

Length: 25 ft
Gauge: 24 AWG
Color: Purple
Material: Copper
Conductors: 4 Pair
Length: 25 ft
Color: Purple
Conductors: 4 Pair
Gauge: 24 AWG
Material: Copper