20 AWG Type MTW TEW Stranded Copper, Blue, 600V, 2500'

Item #: 0227644

Cat #: L720ST05

UPC:

Company wide:
0 in stock
Documents & Guides
20 AWG Type MTW - TEW - AWM 10-Strand Copper, Blue, 2500' Reel, UL 1015, UL 1032, UL 1230, 105 C - 600 Volt/1000 Volt

Overview

20 AWG Type MTW - TEW - AWM 10-Strand Copper, Blue, 2500' Reel, UL 1015, UL 1032, UL 1230, 105 C - 600 Volt/1000 Volt
Also known as: L720ST05, OMNL720ST05

Specifications

Color: Blue, Black
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Blue, Black
Material: Copper
Conductors: 1
Length: 2500 ft
Volts AC: 600
Stranding: Stranded