3/4" Liquidtight Steel Flex, UL Listed, Type UA, Yellow, 100' Coil

Item #: 0227613

Cat #: 34LTULYELX100

UPC: 077680236807

$ 2.74 FT
Company wide:
0 in stock
Documents & Guides
3/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Yellow, 100 Foot Coil, Integral Bonding Strip

Overview

3/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Yellow, 100 Foot Coil, Integral Bonding Strip

A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.

Also known as: 077680236807, 34LTULYELX100

Specifications

Diameter: 3/4 in
Length: 100 ft
Material: Steel
Color: Yellow
Diameter: 3/4 in
Material: Steel
Length: 100 ft
Color: Yellow