1" x 10" Aluminum Conduit Nipple

Item #: 0227604

Cat #: 110ANP

UPC: 786692012704

$ 68.61 EA
Company wide:
0 in stock
1" Rigid Conduit Nipple, Length: 10", Material: Aluminum

Overview

1" Rigid Conduit Nipple, Length: 10", Material: Aluminum
Also known as: 786692012704, 110ANP

Specifications

Diameter: 1 in
Length: 10 in
Diameter: 1 in
Length: 10 in