Rigid Nipple, Size: 1" x 8", Threaded, Material: Aluminum

Item #: 0227603

Cat #: 18ANP

UPC: 786692012698

$ 54.54 EA
Company wide:
0 in stock
Documents & Guides
Rigid Nipple, Size: 1 Inch x 8 Inch, Threaded, Material: Aluminum

Overview

Rigid Nipple, Size: 1 Inch x 8 Inch, Threaded, Material: Aluminum
Also known as: 786692012698, 18ANP

Specifications

Diameter: 1 in
Length: 8 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum
Length: 8 in