Emergency Lighting Interface

Item #: 0227518

Cat #: ELI3PH

UPC:

Company wide:
0 in stock
Documents & Guides
Emergency Lighting Interface, Voltage: 100-347 V 50/60 Hz 30 mA, Current: 20 A Maximum Circuit Breaker, For Use With Lutron®: GRAFIK Eye® GP, LP, and XP Panels; LCP128TM Panels; Softswitch128 Panels; EcoSystem® Lighting Control System; Energi Savr NodeTM Units; Quantum® Systems; GRAFIK Eye QS Units, and RadioTouch® Lighting Controllers

Overview

Emergency Lighting Interface, Voltage: 100-347 V 50/60 Hz 30 mA, Current: 20 A Maximum Circuit Breaker, For Use With Lutron®: GRAFIK Eye® GP, LP, and XP Panels; LCP128TM Panels; Softswitch128 Panels; EcoSystem® Lighting Control System; Energi Savr NodeTM Units; Quantum® Systems; GRAFIK Eye QS Units, and RadioTouch® Lighting Controllers

The LUT-ELI-3PH is a device that works with Lutron lighting controls to provide an emergency lighting solution. The device is capable of sensing normal (non-essential) line voltage power and accepting an output from a fire alarm control panel (FACP). Upon loss of normal power or receiving a signal from the FACP, the LUT-ELI-3PH will send a signal to the compatible Lutron control(s) to which it is connected. This signal will cause the controls to enter the emergency lighting mode and any lights controlled will go to the emergency light level setting

Also known as: ELI3PH, LUTELI3PH

Specifications

Amps: 20
Amps: 20