12/2 HCF Aluminum Armored Cable, 250'

Item #: 0227516

Cat #: 122MCAGHCFX250

UPC:

Company wide:
0 in stock
Documents & Guides
12/2 HCF Healthcare Facilities Cable, Aluminum Armored Cable, 250'

Overview

12/2 HCF Healthcare Facilities Cable, Aluminum Armored Cable, 250'
Also known as: 122MCAGHCFX250

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600