Non-Metallic Liquidtight, 1-1/2", Gray, 50' Coil

Item #: 0227513

Cat #: 112NMFX50

UPC: 980050029803

$ 2.94 FT
Company wide:
4,456 in stock
Documents & Guides
1-1/2" Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 50 feet Coil

Overview

1-1/2" Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 50 feet Coil

Liquidtight conduits are perfect for use in environments that are likely to get moist or wet. Used in conjunction with liquid-tight fittings, conduit can keep moisture at bay.

Also known as: 980050029803, 112NMFX50

Specifications

Diameter: 1 1/2 in
Color: Gray
Length: 50 ft
Type: LFNC-B
Diameter: 1 1/2 in
Length: 50 ft
Color: Gray
Type: LFNC-B