Bracket: Stainless Steel Mounting, Material: Black VALOX, 30mm Swivel

Item #: 0227510

Cat #: SM31R

UPC: 662488256227

Call for price
Company wide:
0 in stock
Bracket: Stainless Steel Mounting, Material: Black VALOX, 30mm Swivel, Hardware Included

Overview

Bracket: Stainless Steel Mounting, Material: Black VALOX, 30mm Swivel, Hardware Included
Also known as: 662488256227, SM31R, BANSM31R

Specifications

Length: 2 m
Diameter: 18 mm
Mounting: Surface
Material: Thermoplastic
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Family / Style: Mini-Beam
Range: 3000 mm
Volts DC Range: 10 - 30
Length: 2 m
Mounting: Surface
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Range: 3000 mm
Diameter: 18 mm
Material: Thermoplastic
Family / Style: Mini-Beam
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)