Multi-Tap Connector, 4-Port, Black, Insulated, 10 AWG - 250 MCM, 2-Sided

Item #: 0227499

Cat #: 1PLD2504

UPC: 781810287194

Call for price
Company wide:
1 in stock
Documents & Guides
Multi-Tap Connector, Aluminum, Insulated, 4 Port, 2 Sided Entry, 10 AWG to 250 MCM, 600 Volt, AL/CU Rated.

Overview

Multi-Tap Connector, Aluminum, Insulated, 4 Port, 2 Sided Entry, 10 AWG to 250 MCM, 600 Volt, AL/CU Rated.

BURNDY 1PLD2504 is a power distribution connector designed to support secure, efficient conductor splicing and distribution in electrical systems. Built for dependable performance and easier installation, it helps organize wiring and streamline connections in panel and power distribution applications.

Also known as: 781810287194, 1PLD2504, BUR1PLD2504

Features & Benefits

  • Designed for power distribution and conductor tap applications in electrical systems
  • Helps create secure, reliable connections for more efficient wire management
  • Supports organized installation in panels, control equipment, and distribution assemblies
  • Built for dependable performance in commercial and industrial electrical applications
  • Helps simplify conductor termination and distribution for faster, cleaner installations

Specifications

Material: Plastisol, Aluminum
Color: Black
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 10 - 250
Wire/Cable Openings: 4
Material: Plastisol, Aluminum
Volts AC: 600
Allowable Gauge Range: 10 - 250
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 4