
Conduit Body, GE Series, Size: 3/4"
Item #: 0227498
Cat #: GECXAT-2
UPC: 783936211879
$ 236.23 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, GE Series, Size: 3/4", Material: Aluminum.
Overview
Conduit Body, GE Series, Size: 3/4", Material: Aluminum.
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936211879, GECXAT-2, KILGECXAT2
Features & Benefits
- Water shedding cover – suitable for wet locations when mounted in upright position.
- External cover threads on body protecting conductors from damage during pulling.
- No pinching of conductors during cover installation.
- Taper threaded hubs to provide ground continuity.
- Smooth integral hub bushing to protect conductor insulation when pulling.
- Internally threaded cover openings for additional wiring room.
- Covers furnished with boxes.
- Weather-resistant finish.
- Green ground screw standard.
Specifications
| Material: | Aluminum |
| Hub Diameter: | 3/4 in |
| Material: | Aluminum |
| Hub Diameter: | 3/4 in |