Panduit PLT1.5I-C0 Locking Cable Tie Wea, 100/PK

Item #: 0227488

Cat #: PLT1.5I-C0

UPC: 074983540594

$ 0.25 EA
Company wide:
2,300 in stock
Pan-Ty« locking tie, intermediate cross section, 5.6 (142mm) length, weather resistant nylon 6.6, black, 100/PK

Overview

Pan-Ty« locking tie, intermediate cross section, 5.6 (142mm) length, weather resistant nylon 6.6, black, 100/PK

Panduit PLT1.5I-C0 Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Intermediate cross section, 5.6" (142mm) length. Made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.

Also known as: 074983540594, PLT1.5I-C0, PDTPLT1.5IC0

Specifications

Width: 0.142 in
Color: Black
Diameter: 1.380 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.600 in
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Width: 0.142 in
Diameter: 1.380 in
Material: Nylon
Size: Intermediate
Family / Style: Pan-Ty®
Color: Black
Weight Capacity: 40 lbs
Length: 5.600 in
Product Thickness: 0.045 in