StrongholdForkTerm,VylInsul,22,PK50

Item #: 0227455

Cat #: EV18-8FB-L

UPC: 074983280322

$ 0.26 EA
Company wide:
11,600 in stock
Documents & Guides
StrongHoldÖ Fork Terminal, vinyl insulated, 22 - 18 AWG, #8 Stud Size.

Overview

StrongHoldÖ Fork Terminal, vinyl insulated, 22 - 18 AWG, #8 Stud Size.

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 074983280322, EV18-8FB-L, PDTEV188FBL

Specifications

Color: Red
Material: Vinyl
Allowable Gauge Range: 22 - 18
Color: Red
Allowable Gauge Range: 22 - 18
Material: Vinyl