StrongholdForkTerm,VylInsul,16,PK50

Item #: 0227451

Cat #: EV14-10FB-L

UPC: 074983280308

$ 0.29 EA
Company wide:
12,800 in stock
Documents & Guides
StrongHoldÖ Fork Terminal, vinyl insulated, 16 - 14 AWG, #10 Stud Size.

Overview

StrongHoldÖ Fork Terminal, vinyl insulated, 16 - 14 AWG, #10 Stud Size.

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 074983280308, EV14-10FB-L, PDTEV1410FBL

Specifications

Material: Vinyl
Color: Yellow
Allowable Gauge Range: 18 - 14
Material: Vinyl
Allowable Gauge Range: 18 - 14
Color: Yellow