Ring Terminal, Vinyl Insulated, 12 to 10 AWG, 1/4" Stud

Item #: 0227449

Cat #: EV10-14RB-Q

UPC: 074983281862

$ 0.60 EA
Company wide:
1,469 in stock
Documents & Guides
Ring Terminal, Vinyl Insulated, 12 to 10 AWG, 1/4 Inch Stud Size, 600 Volt, Yellow, Package of 25 EA

Overview

Ring Terminal, Vinyl Insulated, 12 to 10 AWG, 1/4 Inch Stud Size, 600 Volt, Yellow, Package of 25 EA

Panduit's vinyl insulated ring terminals are a reliable and economical option that withstand a wide range of general-purpose applications. The ring tongue design assures a secure connection in high vibration applications. 

Also known as: 074983281862, EV10-14RB-Q, PDTEV1014RBQ

Specifications

Material: Vinyl
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 12 - 10
Stud Size: 1/4 in
Material: Vinyl
Color: Yellow
Stud Size: 1/4 in
Volts AC: 600
Allowable Gauge Range: 12 - 10