12/7 SO/SOOW Copper 1000'

Item #: 0227445

Cat #: 127SOOWX1000MCR

UPC: 079407209279

$ 7.73 FT
Company wide:
1,120 in stock
Documents & Guides
Type SO/SOOW, (7) 12 AWG Copper Conductor, Stranded, CPE Jacket, Black, 1000 Foot Reel

Overview

Type SO/SOOW, (7) 12 AWG Copper Conductor, Stranded, CPE Jacket, Black, 1000 Foot Reel

SOOW portable cord is a heavy-duty, 600-volt multi-conductor power cable engineered for exceptional flexibility and resilience in harsh industrial environments. It features oil-resistant insulation and a tough weather-resistant thermoset jacket, making it ideal for temporary or portable power.

Also known as: 079407209279, 127SOOWX1000MCR, 127SOX1000MCR

Specifications

Jacket: Rubber
Length: 1000 ft, Cut to Length
Gauge: 12 AWG
Material: Copper
Color: Black
Volts AC: 600
Conductors: 7
Jacket: Rubber
Gauge: 12 AWG
Color: Black
Conductors: 7
Length: 1000 ft, Cut to Length
Material: Copper
Volts AC: 600