Butt Connector, Vinyl Insulated, 22 - 18 AWG, Red, Pack of 50

Item #: 0227442

Cat #: ESV18BX-L

UPC: 074983279821

$ 0.26 EA
Company wide:
7,650 in stock
Documents & Guides
Butt Splice, 22 to 18 AWG, Red, Vinyl Insulated, Package of 50 Each.

Overview

Butt Splice, 22 to 18 AWG, Red, Vinyl Insulated, Package of 50 Each.

Panduit's Contractor Grade Vinyl Insulated Butt Splices are a reliable and economical option that withstand a wide range of general-purpose applications. They are designed to splice two solid or stranded wires together to repair or lengthen wires.

Also known as: 074983279821, ESV18BX-L, PDTESV18BXL

Specifications

Color: Red
Material: Vinyl
Allowable Gauge Range: 22 - 18
Color: Red
Allowable Gauge Range: 22 - 18
Material: Vinyl