Butt Connector, Vinyl Insulated, 12 - 10 AWG, Yellow, Pack of 25

Item #: 0227439

Cat #: ESV10BX-Q

UPC: 074983279784

$ 0.60 EA
Company wide:
1,125 in stock
Documents & Guides
Butt Splice, 12 to 10 AWG, Yellow, Vinyl Insulated, Package of 25 Each.

Overview

Butt Splice, 12 to 10 AWG, Yellow, Vinyl Insulated, Package of 25 Each.

The StrongHold™ ESV10BX-Q contractor grade vinyl insulated butt splices are a reliable and economical option that withstand a wide range of general-purpose applications. They are designed to splice two solid or stranded wires together to repair or lengthen wires. Accommodates 12-10 AWG, are yellow in color, and come in packages of 25.

Also known as: 074983279784, ESV10BX-Q, PDTESV10BXQ

Specifications

Material: Vinyl
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl
Allowable Gauge Range: 12 - 10
Color: Yellow