Female Disconnect, Vinyl Insulated, 22 - 18 AWG, .25" x .032" Tab, Red

Item #: 0227438

Cat #: EDV18-250B-L

UPC: 074983280131

$ 0.26 EA
Company wide:
13,600 in stock
Documents & Guides
Female Disconnect, Vinyl Insulated, 22 to 18 AWG, .25 Inch x .032 Inch Tab, Red, Pack of 50

Overview

Female Disconnect, Vinyl Insulated, 22 to 18 AWG, .25 Inch x .032 Inch Tab, Red, Pack of 50

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 074983280131, EDV18-250B-L, PDTEDV18250BL

Specifications

Gender: Female
Color: Red
Material: Vinyl
Allowable Gauge Range: 22 - 18
Gender: Female
Material: Vinyl
Color: Red
Allowable Gauge Range: 22 - 18