Male Disconnect, Vinyl Insulated, 14 - 16 AWG

Item #: 0227437

Cat #: EDV14-250M-L

UPC: 074983281572

$ 0.29 EA
Company wide:
16,450 in stock
Documents & Guides
Male Disconnect, Vinyl Insulated, 14 - 16 AWG

Overview

Male Disconnect, Vinyl Insulated, 14 - 16 AWG

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 074983281572, EDV14-250M-L, PDTEDV14250ML

Specifications

Gender: Male
Material: Vinyl
Allowable Gauge Range: 16 - 14
Gender: Male
Allowable Gauge Range: 16 - 14
Material: Vinyl