Female Disconnect, Vinyl Insulated, 12 - 10 AWG, .25" x .032" Tab, Yellow

Item #: 0227434

Cat #: EDV10-250-Q

UPC: 074983279807

$ 0.61 EA
Company wide:
12,447 in stock
Documents & Guides
Female Disconnect, Vinyl Insulated, 12 to 10 AWG, .25 Inch x .032 Inch Tab, Yellow, Pack of 25

Overview

Female Disconnect, Vinyl Insulated, 12 to 10 AWG, .25 Inch x .032 Inch Tab, Yellow, Pack of 25

Panduit's Contractor Grade Vinyl Insulated Female Disconnects are a reliable and economical option that withstand a wide range of general-purpose applications. They can be easily inserted and removed from the male disconnect without the use of tools. 

Also known as: 074983279807, EDV10-250-Q, PDTEDV10250Q

Specifications

Gender: Female
Material: Vinyl
Color: Yellow
Allowable Gauge Range: 12 - 10
Gender: Female
Color: Yellow
Material: Vinyl
Allowable Gauge Range: 12 - 10