
Electronic Ballast, 2-Lamp T12 4', Rapid Start
Item #: 0227426
Cat #: QTP2X40T12UNVRS-SC
UPC: 046135753046
Company wide:
0
in stock
Documents & Guides
2-Lamp T12 4 Foot Rapid Start, Electronic Ballast, Universal Input Voltage, Total Maximum Wattage: 71, Standard Case Qty: 4 * Sylvania Part # 75304 *
Overview
2-Lamp T12 4 Foot Rapid Start, Electronic Ballast, Universal Input Voltage, Total Maximum Wattage: 71, Standard Case Qty: 4 * Sylvania Part # 75304 *
SYLVANIA QUICKTRONIC PROStart CF ballasts operate DULUX® D/E and T/E lamps with full lumen output and optimal system performance. QUICKTRONIC CF ballasts feature one mounting style of low profile, lightweight enclosures to provide simple assembly for any fixture application
Also known as: 046135753046, QTP2X40T12UNVRS-SC, SYLQTP2X40T12UNVRS
Specifications
| Wattage: | 40 |
| Family / Style: | Quicktronic |
| Light Technology: | Fluorescent |
| Volts AC Range: | 120 - 277 |
| Wattage: | 40 |
| Light Technology: | Fluorescent |
| Family / Style: | Quicktronic |
| Volts AC Range: | 120 - 277 |