Magnetic Core & Coil Ballast, Metal Halide, 100W, 120-277V

Item #: 0227412

Cat #: M100MULTIKIT

UPC: 046135470196

Call for price
Company wide:
0 in stock
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 100, 120-277 Volt, Lamp Type: M100, ANSI Code: M90, Note: Multi-Tap

Overview

Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 100, 120-277 Volt, Lamp Type: M100, ANSI Code: M90, Note: Multi-Tap

SYLVANIA STANDARD METALARC lamps are offered in a range of wattages from 175 to 1500 watts. This family of lamps allows for design flexibility with multiple light source solutions to choose from. Lamps with universal operating position allow for a wider range of applications. In addition, METALARC lamps have significantly higher efficacy than mercury vapor or incandescent and considerably better CRI than mercury vapor and high pressure sodium. Wattages lower than 175W are also available as METALARC PRO-TECH® lamps for use in open fixtures.

Also known as: 046135470196, M100MULTIKIT, SYLM100MULTIKIT

Specifications

Type: Pulse Start
Wattage: 100
ANSI Code: M90
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start
ANSI Code: M90
Volts AC Range: 120 - 277
Wattage: 100
Light Technology: HID