High Pressure Sodium Lamp, E17, 70W, Clear

Item #: 0227408

Cat #: LU70MED

UPC: 046135675041

Company wide:
0 in stock
High Pressure Sodium Lamp, 70 Watt, 52 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 6300, CRI: 22, Color Temperature: 1900K, Lamp Finish: Clear, ANSI Code: S62, Standard Case Qty: 20 *Sylvania Part # 67504*

Overview

High Pressure Sodium Lamp, 70 Watt, 52 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 6300, CRI: 22, Color Temperature: 1900K, Lamp Finish: Clear, ANSI Code: S62, Standard Case Qty: 20 *Sylvania Part # 67504*
Also known as: 046135675041, LU70MED, SYLLU70MED

Specifications

Color: Clear
Wattage: 70
Base: Medium Screw (E26)
Color Temperature: 1900 (Warm White)
Lumens: 6300
ANSI Code: S62
Shape: E17 (Ellipsoidal)
Volts AC: 52
Color Rendering Index (CRI): 22
Light Technology: HID
Dimmable: No
Color: Clear
Base: Medium Screw (E26)
Lumens: 6300
Shape: E17 (Ellipsoidal)
Color Rendering Index (CRI): 22
Dimmable: No
Wattage: 70
Color Temperature: 1900 (Warm White)
ANSI Code: S62
Volts AC: 52
Light Technology: HID